Shop All Pin & Sleeve Connectors
Itt Cannon
CB 3C 316S PIN PLUG
Mfr # CA3106E10SL3PB15
Zoro # G707173318
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 10SL-3
- No. of Contacts 3
- Contact Style Pin
- Contact Size 3#15S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3PB15
- Zoro # G707173318
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 10SL-3 |
No. of Contacts | 3 |
Contact Style | Pin |
Connector Style | Plug |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (601)
- ANCOR Ancor 121710 Flat Duplex Cable - 16/2 (2x1mm), 100' (121710)
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- Itt Cannon Pin & Sleeve Devices