Shop All Pin & Sleeve Connectors
Itt Cannon
CB 3C 316S PIN PLUG
Mfr # CA3106E10SL3PB14
Zoro # G507173327
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Operating Voltage AC V RMS Max 500
- Contact Size 3#15S
- Connector Type Connector Circular
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3PB14
- Zoro # G507173327
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 500 |
Connector Type | Connector Circular |
Connector Style | Plug |
No. of Contacts | 3 |
Contact Style | Pin |
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 10SL-3 |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- LEGRAND Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (WPH1L)
- PYLE 2Channel Cable Protector (PCBLCO103)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- Itt Cannon Pin & Sleeve Connectors