Shop All Pin & Sleeve Connectors
Itt Cannon
CB 3C 316S PIN PLUG
Mfr # CA3106E10SL3PB13
Zoro # G807173515
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Insert Material Neoprene
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL3PB13
- Zoro # G807173515
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Specification | MIL-DTL-5015 Type |
Connector Style | Plug |
Insert Arrangement | 10SL-3 |
No. of Contacts | 3 |
Amperage Rating | 22A |
Connector Type | Connector Circular |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 10 AWG Tinned Copper Wire - 25' (108802)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- Itt Cannon Pin & Sleeve Devices