Shop All Pin & Sleeve Connectors
Itt Cannon
CB 2C 216S PIN PLUG
Mfr # CA3106E10SL4PBF80
Zoro # G007173162
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Connector Type Connector Circular
- Insert Arrangement 10SL-4
- No. of Contacts 2
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4PBF80
- Zoro # G007173162
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Contact Style | Pin |
Connector Type | Connector Circular |
Insert Arrangement | 10SL-4 |
No. of Contacts | 2 |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Amperage Rating | 22A |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 30AMP POWERGRIP MINI REPLACEMENT MALE PLUG 125V/3750W, CCSAUS (55283)
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHQRFG)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- Itt Cannon Pin & Sleeve Devices