Shop All Pin & Sleeve Connectors
Itt Cannon
CB 2C 216S PIN PLUG
Mfr # CA3106E10SL4PB06
Zoro # G607173111
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Operating Voltage AC V RMS Max 500
- Contact Size 2#15S
- No. of Contacts 2
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4PB06
- Zoro # G607173111
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 2 |
Contact Style | Pin |
Mounting Type | Cable |
Termination Method | Solder |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Insert Arrangement | 10SL-4 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-3B)
- EATON 10 Space GRND Bar Kit (GBK10P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- Itt Cannon Pin & Sleeve Devices