Shop All Pin & Sleeve Connectors
Itt Cannon
CB 2C 216S PIN PLUG
Mfr # CA3106E10SL4PB
Zoro # G507173075
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- No. of Contacts 2
- Termination Method Solder
- Amperage Rating 22A
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4PB
- Zoro # G507173075
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Connector Style | Plug |
No. of Contacts | 2 |
Termination Method | Solder |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 10SL-4 |
Specification | MIL-DTL-5015 Type |
Insert Material | Neoprene |
Connector Type | Connector Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C329)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- LEVITON Locking Connector (2433)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- Itt Cannon Pin & Sleeve Devices