Shop All Pin & Sleeve Connectors
Itt Cannon
CB 2C 216S PIN PLUG
Mfr # CA06EW10SL4PB15
Zoro # G107173093
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Connector Type Connector Circular
- Contact Size 2#15S
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 10SL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA06EW10SL4PB15
- Zoro # G107173093
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Operating Voltage DC | 700 |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 10SL-4 |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 2 |
Connector Style | Plug |
Amperage Rating | 22A |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- 3M Shrink Tubing, 0.375in ID, Black, 6in, PK10 (FP301-3/8-6"-BLACK-10-10 PC PKS)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- Itt Cannon Pin & Sleeve Connectors