Shop All Pin & Sleeve Connectors
Itt Cannon
CB 10C 1016 PIN PLUG
Mfr # CA3106E181PWBF80
Zoro # G507173600
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Insert Material Neoprene
- Insert Arrangement 18-1
- Specification MIL-DTL-5015 Type
- Contact Size 10#15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PWBF80
- Zoro # G507173600
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
Contact Style | Pin |
Insert Material | Neoprene |
Insert Arrangement | 18-1 |
Specification | MIL-DTL-5015 Type |
Connector Style | Plug |
No. of Contacts | 10 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Connector Type | Connector Circular |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- EATON Cutler-Hammer Selector Switch Kit, H-O-A, 30mm, NEMA 4X (C400T12)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Blue, 25' Length (14UL1015STRBLU25)
- MERSEN Pwr Dist Block, 380A, 3P, 4AWG-500 MCM, 600V (MPDB67493)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- Itt Cannon Pin & Sleeve Connectors