Shop All Pin & Sleeve Connectors
Itt Cannon
CB 10C 1016 PIN PLUG
Mfr # CA3106E181PWB15
Zoro # G007173575
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 10
- Operating Voltage DC 700
- Amperage Rating 22A
- Insert Arrangement 18-1
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PWB15
- Zoro # G007173575
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
No. of Contacts | 10 |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
Insert Arrangement | 18-1 |
Connector Style | Plug |
Contact Style | Pin |
Insert Material | Neoprene |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SENSOR WIRE GAS HXC YELLOW 20 (R84880)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- Itt Cannon Pin & Sleeve Connectors