Shop All Pin & Sleeve Connectors
Itt Cannon
CB 10C 1016 PIN PLUG
Mfr # CA3106E181PBF80F42
Zoro # G507173655
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- No. of Contacts 10
- Amperage Rating 22A
- Mounting Type Cable
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PBF80F42
- Zoro # G507173655
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
Contact Style | Pin |
No. of Contacts | 10 |
Amperage Rating | 22A |
Mounting Type | Cable |
Connector Style | Plug |
Insert Arrangement | 18-1 |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 60.00)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 31 AWG, 10 Lbs, 40540' Length, 0.0095" Diameter, Red (31SNS10)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- Itt Cannon Pin & Sleeve Devices