Shop All Pin & Sleeve Connectors
Itt Cannon
CB 10C 1016 PIN PLUG
Mfr # CA3106E181PBF80
Zoro # G907173576
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A
- Insert Material Neoprene
- Contact Size 10#15
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PBF80
- Zoro # G907173576
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Connector Style | Plug |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 18-1 |
No. of Contacts | 10 |
Connector Type | Connector Circular |
Contact Style | Pin |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 100A, 250V AC, Nonindicating (TR100R)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- Itt Cannon Pin & Sleeve Devices