Shop All Pin & Sleeve Connectors
Itt Cannon
CB 10C 1016 PIN PLUG
Mfr # CA3106E181PB01
Zoro # G607173586
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 18-1
- Operating Voltage DC 700
- Connector Type Connector Circular
- Contact Style Pin
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PB01
- Zoro # G607173586
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#15 |
Details
Insert Arrangement | 18-1 |
Operating Voltage DC | 700 |
Connector Type | Connector Circular |
Contact Style | Pin |
Specification | MIL-DTL-5015 Type |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
No. of Contacts | 10 |
Amperage Rating | 22A |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V02S)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1412AWW)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- Itt Cannon Pin & Sleeve Devices