Shop All Cable Connectors
Itt Cannon
CANCT224A24CAU
Mfr # CT224A24CAU
Zoro # G707676857
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Arrangement 24A24
- Contact Style Pin
- Amperage Rating 22A
- Contact Size 12#12
- Mounting Type Box Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CT224A24CAU
- Zoro # G707676857
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 12#12 |
Details
Insert Arrangement | 24A24 |
Contact Style | Pin |
Amperage Rating | 22A |
Mounting Type | Box Mount |
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
No. of Contacts | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (821)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ35)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- IFM Wireable M8 connector (ZJ4010)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- IFM Wireable M8 connector (E12464)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- Itt Cannon Cord Grips