Shop All Cable Connectors
Itt Cannon
CANCA3106E2821SZBF80A176G9
Mfr # CA3106E2821SZBF80A176G9
Zoro # G707676871
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 37#15
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 28-21
- Mounting Type Cable
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821SZBF80A176G9
- Zoro # G707676871
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28-21 |
Mounting Type | Cable |
Connector Style | Plug |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
No. of Contacts | 37 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- MERSEN CC Class, Time-Delay, 6/10A, 600V AC, Non-Indicating (ATDR5-6/10)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- HALEX 100PK38 Cla Connector (05103B)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- IFM Wireable M12 connector (E10108)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- Itt Cannon Cord Grips