Shop All Cable Connectors
Itt Cannon
CANCA3106E2821PYBF80A176
Mfr # CA3106E2821PYBF80A176
Zoro # G707677038
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Insert Material Neoprene
- Operating Voltage DC 700
- No. of Contacts 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821PYBF80A176
- Zoro # G707677038
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
No. of Contacts | 37 |
Connector Style | Plug |
Amperage Rating | 22A |
Insert Arrangement | 28-21 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FNM-5-6/10)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Ivory (BRY5462I)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- IFM Wireable M12 connector (E18059)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Itt Cannon Cord Grips