Shop All Cable Connectors
Itt Cannon
CANCA3106E2821PBF80G9
Mfr # CA3106E2821PBF80G9
Zoro # G807677013
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Mounting Type Cable
- Amperage Rating 22A
- Insert Material Neoprene
- Insert Arrangement 28-21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2821PBF80G9
- Zoro # G807677013
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Operating Voltage DC | 700 |
Mounting Type | Cable |
Amperage Rating | 22A |
Insert Material | Neoprene |
Insert Arrangement | 28-21 |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 37 |
Connector Style | Plug |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T50D4)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- IFM Wireable M8 connector (E11255)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- AUDIOVOX 2Wy Coax Cable Splitter (VH47R)
- Itt Cannon Cord Grips