Shop All Cable Connectors
Itt Cannon
CANCA3106E2812PBF80A176F0
Mfr # CA3106E2812PBF80A176F0
Zoro # G707676932
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Insert Arrangement 28-12
- No. of Contacts 26
- Operating Voltage AC V RMS Max 500
- Contact Size 26#15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2812PBF80A176F0
- Zoro # G707676932
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#15 |
Details
Insert Material | Neoprene |
Insert Arrangement | 28-12 |
No. of Contacts | 26 |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Connector Style | Plug |
Contact Style | Pin |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AF2)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- Itt Cannon Cord Grips