Shop All Cable Connectors
Itt Cannon
CANCA3102E3611PBF80
Mfr # CA3102E3611PBF80
Zoro # G907676725
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Mounting Type Box Mount
- Connector Style Receptacle
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 36-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E3611PBF80
- Zoro # G907676725
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Amperage Rating | 22A |
Mounting Type | Box Mount |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 36-10 |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Contact Style | Pin |
No. of Contacts | 48 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- GROTE Welding Cable, Black, 2Ga, 100 ft. Spool (82-5736)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412363012C)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- IFM Wireable M12 connector (EVC810)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- Itt Cannon Cord Grips