Shop All Cable Connectors
Itt Cannon
CANCA3102E3610SBF80A17605G9
Mfr # CA3102E3610SBF80A17605G9
Zoro # G507676729
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 48
- Operating Voltage DC 700
- Contact Size 48#15
- Contact Style Pin
- Insert Arrangement 36-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E3610SBF80A17605G9
- Zoro # G507676729
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
No. of Contacts | 48 |
Operating Voltage DC | 700 |
Contact Style | Pin |
Insert Arrangement | 36-10 |
Amperage Rating | 22A |
Mounting Type | Box Mount |
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M18 connector (E10137)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- IFM Wireable M12 connector (E11252)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- Itt Cannon Cable Connectors