Shop All Cable Connectors
Itt Cannon
CANCA3102E3610PXB05F80A176
Mfr # CA3102E3610PXB05F80A176
Zoro # G807676733
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Contact Size 48#15
- Contact Style Pin
- No. of Contacts 48
- Insert Arrangement 36-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E3610PXB05F80A176
- Zoro # G807676733
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#15 |
Details
Connector Style | Receptacle |
Contact Style | Pin |
No. of Contacts | 48 |
Insert Arrangement | 36-10 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Mounting Type | Box Mount |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable 1/2" connector (L34106)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- CMPLE CMPLE 1001-N RG6 Cable- Standard Shield- White 500 Feet (1001-N)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- IFM Wireable M23 connector (E60124)
- Itt Cannon Cord Grips