Shop All Cable Connectors
Itt Cannon
CANCA3102E32A10S4BF80A176
Mfr # CA3102E32A10S4BF80A176
Zoro # G907676893
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Shell Plating Olive Drab Cadmium
- Shell Color Olive Drab
- Contact Mating Life 500
- No. of Contacts 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E32A10S4BF80A176
- Zoro # G907676893
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 54#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97522)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- Itt Cannon Cable Connectors