Shop All Cable Connectors
Itt Cannon
CANCA3102E32A10PBF8005G9
Mfr # CA3102E32A10PBF8005G9
Zoro # G807676894
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Insert Arrangement 32A10
- Insert Material Neoprene
- Contact Size 54#15
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E32A10PBF8005G9
- Zoro # G807676894
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 54#15 |
Details
Connector Style | Receptacle |
Insert Arrangement | 32A10 |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage DC | 700 |
Amperage Rating | 135A |
Mounting Type | Box Mount |
No. of Contacts | 54 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- POWER FIRST 17.7" L Heavy Duty Cable Tie NAT PK 50 (36J167)
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- IFM Wireable M12 connector (E11252)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- Itt Cannon Cord Grips