Shop All Cable Connectors
Itt Cannon
CANCA3102E2812SBF8014
Mfr # CA3102E2812SBF8014
Zoro # G707676994
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- No. of Contacts 26
- Termination Method Crimp
- Amperage Rating 22A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E2812SBF8014
- Zoro # G707676994
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#15 |
Details
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 26 |
Termination Method | Crimp |
Amperage Rating | 22A |
Insert Material | Neoprene |
Insert Arrangement | 28-12 |
Connector Style | Receptacle |
Mounting Type | Box Mount |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cab, Access, Thermostat Kt (CTK)
- GE Thermal Unit, 3.43 to 3.86A (CR123C379A)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- IFM Wireable M12 connector (EVC817)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- IFM Wireable valve connector (E10058)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- Itt Cannon Cord Grips