Shop All Cable Connectors
Itt Cannon
CANCA3102E2428SBF80A17605
Mfr # CA3102E2428SBF80A17605
Zoro # G807677075
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 24
- Insert Arrangement 24-11
- Connector Style Receptacle
- Operating Voltage DC 250
- Operating Voltage AC V RMS Max 1050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E2428SBF80A17605
- Zoro # G807677075
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 24#15 |
Details
No. of Contacts | 24 |
Insert Arrangement | 24-11 |
Connector Style | Receptacle |
Operating Voltage DC | 250 |
Operating Voltage AC V RMS Max | 1050 |
Mounting Type | Box Mount |
Amperage Rating | 22A |
Contact Style | Pin |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-515PV)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Black (WL-ED-PE-200-10-BK)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- MARMAT BNC Male to F Connector (VAD18)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- Itt Cannon Cable Connectors