Shop All Cable Connectors
Itt Cannon
CANCA3102E2422SXBF90
Mfr # CA3102E2422SXBF90
Zoro # G707676840
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage DC 1250
- Insert Material Neoprene
- Insert Arrangement 24-22
- Operating Voltage AC V RMS Max 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102E2422SXBF90
- Zoro # G707676840
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#60/100 |
Details
Contact Style | Pin |
Operating Voltage DC | 1250 |
Insert Material | Neoprene |
Insert Arrangement | 24-22 |
Operating Voltage AC V RMS Max | 900 |
Connector Style | Receptacle |
Mounting Type | Box Mount |
Amperage Rating | 22A & 41A |
No. of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- EATON Cutler-Hammer Lmt Swtch Hd, Rtry Lvr, Sd, .63 In, 3 in.-lb (E50DR19)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22957584)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- IFM Wireable M12 connector (E18165)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- Itt Cannon Cord Grips