Shop All Cable Connectors
Itt Cannon
CANCA3102E2411SZBF80F0
Mfr # CA3102E2411SZBF80F0
Zoro # G607676735
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Size 4#8
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Sealing IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3102E2411SZBF80F0
- Zoro # G607676735
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- Itt Cannon Cord Grips