Shop All Cable Connectors
Itt Cannon
CANCA3101E2428SXBF80F0
Mfr # CA3101E2428SXBF80F0
Zoro # G507677023
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Arrangement 24-11
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Shielding Yes
- Insert Material Neoprene
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3101E2428SXBF80F0
- Zoro # G507677023
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 24#15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- IFM Wireable 1/2" connector (E11764)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- IFM Wireable M23 connector (E60124)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- Itt Cannon Cord Grips