Shop All Cable Connectors
Itt Cannon
CANCA3100R2218SBF8005
Mfr # CA3100R2218SBF8005
Zoro # G807677112
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Shell Plating Olive Drab Cadmium
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Mounting Type Wall - Rear Mount - Thru Holes
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100R2218SBF8005
- Zoro # G807677112
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 18,16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- IFM Wireable M12 connector (E18165)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- Itt Cannon Cord Grips