Shop All Cable Connectors
Itt Cannon
CANCA3100E2821SZBF80A17605
Mfr # CA3100E2821SZBF80A17605
Zoro # G907676930
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Insert Arrangement 28-21
- Contact Size 37#15
- No. of Contacts 37
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E2821SZBF80A17605
- Zoro # G907676930
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Operating Voltage DC | 700 |
Insert Arrangement | 28-21 |
No. of Contacts | 37 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Mounting Type | Wall Mount |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1-DC12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- GE Molded Case Circuit Breaker, TEY Series 15A, 3 Pole, 277/480V AC (TEY315)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- AMPHENOL APH973106A2214P (973106A2214P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- MARMAT BNC Male to F Connector (VAD18)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- Itt Cannon Cable Connectors