Shop All Cable Connectors
Itt Cannon
CANCA3100E2821SXBA152F0
Mfr # CA3100E2821SXBA152F0
Zoro # G607676889
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Contact Size 37#15
- Operating Voltage AC V RMS Max 500
- Amperage Rating 22A
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E2821SXBA152F0
- Zoro # G607676889
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 37#15 |
Details
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Operating Voltage DC | 700 |
Mounting Type | Wall Mount |
Insert Material | Neoprene |
Insert Arrangement | 28-21 |
Contact Style | Pin |
No. of Contacts | 37 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER INLN SPLCR RDU 14-1/0AWG (GBPBT-1/0)
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (6MATA)
- NEX FLOW Panel Cooler or Cabinet Cooler (63140X)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA1000)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- IFM Wireable M23 connector (E60124)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable M12 connector (E12356)
- AMPHENOL APH973106A2214P (973106A2214P)
- Itt Cannon Cable Connectors