Shop All Cable Connectors
Itt Cannon
CANCA3100E2812SBF80A17605
Mfr # CA3100E2812SBF80A17605
Zoro # G707676963
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 28-12
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Contact Size 26#15
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E2812SBF80A17605
- Zoro # G707676963
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#15 |
Details
Insert Arrangement | 28-12 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
No. of Contacts | 26 |
Connector Style | Receptacle |
Contact Style | Pin |
Mounting Type | Wall Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PI30000X)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BM60-1LA0)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable valve connector (E12224)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- Itt Cannon Cord Grips