Shop All Cable Connectors
Itt Cannon
CANCA3100E2811PF8005F0
Mfr # CA3100E2811PF8005F0
Zoro # G907676909
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Contact Style Pin
- Contact Size 18#15,4#25
- Amperage Rating 22A & 41A
- No. of Contacts 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3100E2811PF8005F0
- Zoro # G907676909
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 18#15,4#25 |
Details
Operating Voltage DC | 700 |
Contact Style | Pin |
Amperage Rating | 22A & 41A |
No. of Contacts | 22 |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Wall Mount |
Insert Material | Neoprene |
Insert Arrangement | 28-11 |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- ECLIPSE ENTERPRISES Eclipse Tools 902-460 Heat Shrink Tubing, 4"L, Assorted, 160 Pcs (902-460)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- IFM Wireable M23 connector (E60136)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- IFM Wireable M8 connector (E12464)
- Itt Cannon Cord Grips