Shop All Cable Connectors
Itt Cannon
CANCA3100E24A28SB01F97
Mfr # CA3100E24A28SB01F97
Zoro # G807677174
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 250
- Amperage Rating 22A
- Contact Size 28#15
- Operating Voltage AC V RMS Max 200
- Insert Arrangement 24A28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3100E24A28SB01F97
- Zoro # G807677174
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 28#15 |
Details
Operating Voltage DC | 250 |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 24A28 |
Mounting Type | Wall Mount |
Contact Style | Pin |
No. of Contacts | 28 |
Insert Material | Neoprene |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.42 in (ZCEF2)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- SCHNEIDER ELECTRIC Complete selector switch, Harmony XB6, black round, 16mm, 2 positions, stay put, 1NO + 1NC, key 200 (XB6AGC5B)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M8 connector (ZJ4010)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- IFM Wireable M12 connector (E12261)
- Itt Cannon Cord Grips