Shop All Cable Connectors
Itt Cannon
CANCA06COME2812SBF80
Mfr # CA06COME2812SBF80
Zoro # G607676841
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage DC 700
- Amperage Rating 22A
- Insert Arrangement 28-12
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA06COME2812SBF80
- Zoro # G607676841
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#15 |
Details
Contact Style | Pin |
Operating Voltage DC | 700 |
Amperage Rating | 22A |
Insert Arrangement | 28-12 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
No. of Contacts | 26 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-08)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- FLEX-STRUT Corner Brace, 16" (FS-5472-16 E/G)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- IFM Wireable M12 connector (E11145)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- Itt Cannon Cord Grips