Shop All Cable Connectors
Itt Cannon
CACOMB 14C 1416
Mfr # CA06COME2219SBF42F80
Zoro # G807687876
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 14#15
- Insert Arrangement 22-14
- Mounting Type Cable
- Operating Voltage DC 700
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME2219SBF42F80
- Zoro # G807687876
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#15 |
Details
Insert Arrangement | 22-14 |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 14 |
Connector Style | Circular |
Insert Material | Neoprene |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- GARDNER BENDER Splce Butt Heat Shrnk, 16-14 AWG, Blu, PK25 (AMT-124)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-24T)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 100' Length - Black (BSSCE0.25-100)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- CMPLE CMPLE 1001-N RG6 Cable- Standard Shield- White 500 Feet (1001-N)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- PROCOMM Procomm PL259C-58X Crimp on PL259 Connector for RG58 Coax - Bulk (PL259C-58X)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- SWE-TECH 3C RG6 Quad Shield BNC Compression Connector Orange Band, 25PK (FWT31X4-32125)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- Itt Cannon Cable Connectors