Shop All Pin & Sleeve Connectors
Itt Cannon
CACOM 5C 516S PIN PLUG
Mfr # CA06COME14S5P
Zoro # G707173592
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 200
- Specification MIL-DTL-5015 Type
- Connector Type Connector Circular
- Contact Size 5#16
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME14S5P
- Zoro # G707173592
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#16 |
Details
Operating Voltage AC V RMS Max | 200 |
Specification | MIL-DTL-5015 Type |
Connector Type | Connector Circular |
Connector Style | Plug |
Insert Material | Neoprene |
Amperage Rating | 13A |
Contact Style | Pin |
No. of Contacts | 5 |
Operating Voltage DC | 250 |
Termination Method | Solder |
Insert Arrangement | 14S-5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- NILFISK/ADVANCE CORD - POWER 18/3 SJT 50' GREY, 300V (107407713)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- Itt Cannon Pin & Sleeve Devices