Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 6C 616S PIN PLUG RTANG
Mfr # CA08COME14S6P
Zoro # G307173107
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Connector Style Plug
- Contact Style Pin
- Insert Material Neoprene
- Insert Arrangement 14S-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA08COME14S6P
- Zoro # G307173107
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
Mounting Type | Cable |
Connector Style | Plug |
Contact Style | Pin |
Insert Material | Neoprene |
Insert Arrangement | 14S-6 |
No. of Contacts | 6 |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 200 |
Operating Voltage DC | 250 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lutron Electronics MSCL-OP153MH-WH Maestro Occupancy Sensor White (6396642)
- E-DUSTRY e-dustry EPS-3093 36 in. 9 Outlet Metal Power Strip (EPS-3093)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- Itt Cannon Pin & Sleeve Devices