Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 6C 616S PIN PLUG
Mfr # CA06COME14S6PB0144
Zoro # G107173321
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Mounting Type Cable
- Connector Style Plug
- Insert Arrangement 14S-6
- Operating Voltage DC 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME14S6PB0144
- Zoro # G107173321
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
Insert Material | Neoprene |
Mounting Type | Cable |
Connector Style | Plug |
Insert Arrangement | 14S-6 |
Operating Voltage DC | 250 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 200 |
No. of Contacts | 6 |
Amperage Rating | 22A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Carbon Steel (HW-MP2424CSWW)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC2/10)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Itt Cannon Pin & Sleeve Connectors