Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 6C 616S PIN PLUG
Mfr # CA06COME14S6PB
Zoro # G707173271
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 200
- Connector Style Plug
- Connector Type Connector Circular
- Amperage Rating 22A
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME14S6PB
- Zoro # G707173271
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#15S |
Details
Operating Voltage AC V RMS Max | 200 |
Connector Style | Plug |
Connector Type | Connector Circular |
Amperage Rating | 22A |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 6 |
Contact Style | Pin |
Operating Voltage DC | 250 |
Insert Material | Neoprene |
Insert Arrangement | 14S-6 |
Termination Method | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- Itt Cannon Pin & Sleeve Devices