Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 6C 616S PIN PLUG
Mfr # CA06COME14S6P
Zoro # G307173268
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Insert Material Neoprene
- No. of Contacts 6
- Contact Size 6#16
- Insert Arrangement 14S-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME14S6P
- Zoro # G307173268
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#16 |
Details
Connector Style | Plug |
Insert Material | Neoprene |
No. of Contacts | 6 |
Insert Arrangement | 14S-6 |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 200 |
Contact Style | Pin |
Amperage Rating | 13A |
Operating Voltage DC | 250 |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1412)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- EATON BUSSMANN Fuse, Time Delay, 40A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-40)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- Itt Cannon Pin & Sleeve Connectors