Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 5C 516S PIN PLUG RTANG
Mfr # CA08COME14S5P
Zoro # G207173504
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- No. of Contacts 5
- Insert Material Neoprene
- Contact Size 5#15S
- Insert Arrangement 10SLA4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA08COME14S5P
- Zoro # G207173504
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Details
Amperage Rating | 22A |
No. of Contacts | 5 |
Insert Material | Neoprene |
Insert Arrangement | 10SLA4 |
Termination Method | Solder |
Contact Style | Pin |
Connector Style | Plug |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 200 |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- Itt Cannon Pin & Sleeve Devices