Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 5C 516S PIN PLUG
Mfr # CA06COMPG14S5P
Zoro # G307173428
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Amperage Rating 22A
- Termination Method Solder
- Connector Type Connector Circular
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COMPG14S5P
- Zoro # G307173428
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#15S |
Details
Contact Style | Pin |
Amperage Rating | 22A |
Termination Method | Solder |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 5 |
Operating Voltage AC V RMS Max | 200 |
Insert Material | Neoprene |
Connector Style | Plug |
Operating Voltage DC | 250 |
Insert Arrangement | 10SLA4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-7-R)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-3PS-WH)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- Itt Cannon Pin & Sleeve Connectors