Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 4C 416S PIN PLUG RTANG
Mfr # CA08COME14S2PB
Zoro # G607173265
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage DC 250
- Contact Size 4#15S
- Termination Method Solder
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA08COME14S2PB
- Zoro # G607173265
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Contact Style | Pin |
Operating Voltage DC | 250 |
Termination Method | Solder |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 14S-2 |
Connector Style | Plug |
No. of Contacts | 4 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- WAGO Connector, PK50 (2773-406/K000-0002)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, C Curve (FAZ-C1/1-NA-SP)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- Itt Cannon Pin & Sleeve Connectors