Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 4C 416S PIN PLUG
Mfr # CA06COMPG14S2PB
Zoro # G707173196
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 22A
- Contact Size 4#15S
- Operating Voltage AC V RMS Max 200
- Operating Voltage DC 250
- Insert Arrangement 14S-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COMPG14S2PB
- Zoro # G707173196
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#15S |
Details
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 200 |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-2 |
No. of Contacts | 4 |
Termination Method | Solder |
Connector Style | Plug |
Mounting Type | Cable |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1011)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 2.3 GHz (4LWZ3)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- Itt Cannon Pin & Sleeve Connectors