Shop All Cable Connectors
Itt Cannon
CAC 3C 316S SKT PLUG
Mfr # CA06COME10SL3SBF80F0
Zoro # G707170584
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Connector Style Plug
- Insert Arrangement 10SL-3
- Contact Size 3#15S
- No. of Contacts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME10SL3SBF80F0
- Zoro # G707170584
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#15S |
Details
Operating Voltage DC | 700 |
Connector Style | Plug |
Insert Arrangement | 10SL-3 |
No. of Contacts | 3 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (AHE16X16X6)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- IFM Wireable M12 connector (EVF569)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- Itt Cannon Cable Connectors