Shop All Cable Connectors
Itt Cannon
CAC 3C 316S SKT PLUG
Mfr # CA06COME10SL3SBF80A176
Zoro # G807170620
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 10SL-3
- Contact Style Pin
- Connector Style Plug
- Operating Voltage AC V RMS Max 500
- No. of Contacts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME10SL3SBF80A176
- Zoro # G807170620
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#15S |
Details
Insert Arrangement | 10SL-3 |
Contact Style | Pin |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 3 |
Amperage Rating | 22A |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- ANCOR Marine Grade Electrical Wire Seal - Flat Cable, 14/3 to 12/3 AWG (765012)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- Itt Cannon Cable Connectors