Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 3C 316S PIN RECP LINE
Mfr # CA01COME10SL3PB
Zoro # G007173988
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Specification MIL-DTL-5015 Type
- Insert Arrangement 10SL-3
- Contact Style Pin
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA01COME10SL3PB
- Zoro # G007173988
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 10SL-3 |
Contact Style | Pin |
Connector Style | Receptacle |
No. of Contacts | 3 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 22A |
Termination Method | Solder |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- Itt Cannon Pin & Sleeve Devices