Shop All Wire Connectors
Itt Cannon
CAC 3C 316S PIN RECP BOX
Mfr # CA02COME10SL3PB01
Zoro # G807166869
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Contact Size 3#15S
- Amperage Rating 22A
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 10SL-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA02COME10SL3PB01
- Zoro # G807166869
- Country of Origin United States
- Category Wire Connectors
Dimensions
Contact Size | 3#15S |
Details
Connector Type | Connector Circular |
Amperage Rating | 22A |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 10SL-3 |
Connector Style | Receptacle |
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 700 |
Contact Style | Pin |
Insert Material | Neoprene |
No. of Contacts | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 10A, Fast-Acting, 700V AC, Cylindrical (FWP-10A14F)
- SCHNEIDER ELECTRIC Pilot Light, LED, Yellow, 22mm, 24VAC/DC (XB5AVB5)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 400A, 600V AC, Indicating (LPJ-400SPI)
- ITT CANNON Connector (MS3470W-8-33S)
- ZIOTEK INC RJ11 6p6c Modular Flat Phone Cable Silver 14ft (180 0360)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Yellow 10 pk (19-PC4)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- 3M Twist On Wire Connector, 600 V, PK250 (SG-B BAG)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT51-1)
- Itt Cannon Wire Connectors & Disconnects