Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 3C 316S PIN PLUG
Mfr # CA06COME14S7PB01A176
Zoro # G907173378
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Contact Style Pin
- Insert Material Neoprene
- Insert Arrangement 14S-69
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA06COME14S7PB01A176
- Zoro # G907173378
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Connector Style | Plug |
Contact Style | Pin |
Insert Material | Neoprene |
Insert Arrangement | 14S-69 |
Specification | MIL-DTL-5015 Type |
No. of Contacts | 3 |
Amperage Rating | 22A |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC (GMF-3)
- ZORO SELECT Pilot Light Wall Switch, Clear, 20A (4901PLC120)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Red, 25 Pack (60271)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- Itt Cannon Pin & Sleeve Devices