Shop All Pin & Sleeve Connectors
Itt Cannon
CAC 3C 316S PIN PLUG
Mfr # CA06COME14S7PB
Zoro # G307173466
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Termination Method Solder
- Operating Voltage AC V RMS Max 500
- Connector Type Connector Circular
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06COME14S7PB
- Zoro # G307173466
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#15S |
Details
Connector Style | Plug |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Connector Type | Connector Circular |
Operating Voltage DC | 700 |
Insert Arrangement | 14S-69 |
Amperage Rating | 22A |
Specification | MIL-DTL-5015 Type |
Contact Style | Pin |
No. of Contacts | 3 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KGXEXX)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G271)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32033T)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- Itt Cannon Pin & Sleeve Connectors